Abbotsford
iwalbkbhm0400tritapccwam

STANDARD PRODUCTS 60988 400W mh120/277/347 Standard Products High Power Factor Lamp & Ballast Kit

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:60988

Description

HID lighting fixtures are reliable and long lasting; however, these fixtures are generally not easily accessible, meaning they are difficult and expensive to service. All the components to service an HID fixture are conveniently packed into one handy box, ensuring the job gets done all at once: Lamp. Prewired ballast. Capacitor (if required). Ignitor (if required). Mounting bracket. Hardware. Benefits: Simplified installation. Convenience of an all-in-one solution.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast and Lamp Kit Type HID Kits
ANSI Code M59 Ballast Wattage 458 W
Voltage Rating 120/277/347 V Amperage Rating 4 A at 120 V, 1.7 A at 277 V, 1.4 A at 347 V
Lamp Type 400 W 135 V 36000 lm 4000 K 65 CRI ED37 Tri Tap Metal Halide Power Factor 0.9
DLC N Start Type Probe
Frequency Rating 60 Hz Thermal Protection Class H
Temperature Rating 180 °C Mounting Bracket
Minimum Starting Temperature -20 °F Capacitor Type Dry Film
Circuit Type CWA Standards cRUus Certified, CSA Certified, Federal Specification 21 CFR 1040.30
Application Commercial and Industrial use UPC 069549609884

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok