Abbotsford
iwalbkbhps0070120crmed

STANDARD PRODUCTS 60995 70W 120V E26 Medium Standard Products High Pressure Sodium Lamp & Ballast Kit , Clear

Price $109.09 / EA Eco fees: $1.25
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:60995

Description

HID LAMP AND BALLAST KIT HIGH PRESSURE SODIUM 70W S62 - LAMP:ED17 E26 CL EAR OPEN / BALLAST: 120V R-HPF STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Kit Lamp Type E26 Medium, Ellipsoid, 22 CRI 6300 lm 1900 K ED17
Fixture Wattage 70 W DLC N
Type HID Kits Color Clear
Dimensions 139 mm L Application For Commercial, Industrial
UPC 069549609952

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok