Abbotsford
lutlutmlc

LUTRON LUT-MLC Minimum Load Capacitor

Price $12.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:LUT-MLC
Documents Documents

Description

The LUT-MLC Minimum Load Capacitor is provided to help ensure proper operation of the switch with LED, CFL, fluorescent, and ELV lighting loads. When controlling one of these load types, a LUT-MLC may be required, especially at lower wattages. If the status LED on the switch is flashing or a solid red color, a LUT-MLC must be installed. It is recommended to install a LUT-MLC with these load types regardless of wattage to guarantee best performance.

Specifications

Brand Name Lutron Item Name Minimum Load Capacitor
Type Shunt, Rectangle Capacitance 470 nF
Dimensions 1.06 in W x 0.44 in D x 0.79 in H Frequency Rating 50/60 Hz
Temperature Rating 40 °C Material Plastic Case
Standards UL Listed, CSA Certified, ENEC, IEC Compliant UPC 027557975353

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok