Abbotsford
iwabfl96wt12is2lmp120

STANDARD PRODUCTS 10301 30-75W 120V 2-Lamp Fluorescent Ballast, T12, RS

Price $59.37 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10301

Description

STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.

Specifications

Brand Name Standard Products Sub Brand Gold Label
Item Name Fluorescent Ballast Type Electronic
Voltage Rating 120 V Lamp Type 30 W T12 Fluorescent
DLC N Start Type Instant
Dimmable No Dimensions 240 mm L x 45.7 mm W x 34.8 mm H
Application Commercial & Industrial UPC 069549103016

Packages

1 - UNIT - 1 20 - UNIT - 20 480 - UNIT - 480
This website uses cookies to ensure you get the best experience on our website. Read more
Ok