Abbotsford
iwaesb141040uvstd

STANDARD PRODUCTS 61018 120/277V 325/449W 1-4 Lamp 8-32 ft Ballast Electrical Sign

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:61018

Description

STANDARD offers a wide range of magnetic and electronic sign ballasts to cover almost all applications. These ballasts provide a high output, low power consumption, and low-temp starting capabilities, with high reliability. STANDARD’S electronic sign ballasts can run T12HO or T8HO lamps. These ballasts are lighter weight than magnetic ballasts making them easier to install, and they consume 25-40% less energy than magnetic sign ballasts.

Specifications

Brand Name Standard Products Item Name Fluorescent Ballast
Type Electronic Ballast Factor 0.98
Voltage Rating 120 - 277 VAC Amperage Rating 3 A
Number of Lamps 4 Lamp Type F120T12HO
Power Factor 0.98 Start Type Instant
Frequency Rating 50/60 Hz Total Harmonic Distortion 10%
Temperature Rating 90 °C Minimum Starting Temperature -20 °F
Dimensions 14.45 in L x 3.23 in W x 2.2 in H UPC 069549610187

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok