Abbotsford
phiiopa2p32lwn35i

PHILIPS LIGHTING 108217 32W 120-277V T8 Philips Advance Optanium F32T8 Instant Start Electronic Ballast, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:108217

Description

The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications

Specifications

Brand Name Philips Lighting Sub Brand Optanium
Item Name Fluorescent Ballast Type Electronic, Impregnated
Ballast Factor 0.77 Voltage Rating 120 - 277 V
Number of Lamps 2 Lamp Type 40 W U-Shaped T8 Fluorescent
Start Type INSTANT START Frequency Rating 50/60 Hz
Total Harmonic Distortion 10 Thermal Protection Class I
Housing Material Metal Dimensions 241 mm L x 33 mm W x 25 mm H
UPC 781087086803

Packages

1 - UNIT - 1 2 - UNIT - 2
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $31.31 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok