Abbotsford
phiicn3p32n35i

PHILIPS LIGHTING 109108 32W 120/277V Philips Advance Centium Instant Start Electronic Fluorescent Ballast T8 Lamp

Price $38.60 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:109108

Description

The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 120 - 277 V
Number of Lamps 3 Lamp Type 40 W 4-Pin U-Shaped T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 33 mm W x 25 mm H
UPC 781087091494

Packages

10 - UNIT - (10)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok