STANDARD PRODUCTS 56609 13W 120V Standard Products Ballast Compact Fluorescent PLS/PLC
Description
Magnetic CFL ballast preheat start 60Hz for CFT13W/GX23, CFQ13W/GX23 lamp
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Fluorescent Ballast | Type | Conventional |
Voltage Rating | 120 V | Lamp Type | 13 W 2-Pin 2-Tube, 4-Pin long 2-Tube Compact Fluorescent |
Thermal Protection | Class I | Dimensions | 109.99 mm L x 55.19 mm W x 39.89 mm H |
Application | Commercial & Industrial | UPC | 069549566095 |
Packages
1 - UNIT - 1 |