Abbotsford
iwabfl32wt8is120v

STANDARD PRODUCTS 61114 32W Ballast Fluorescent T8 4-Lamps

Price $39.22 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61114

Description

STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings

Specifications

Brand Name Standard Products Sub Brand Gold Label
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 0.88 - 1.04 Ballast Wattage 30 - 109 W
Voltage Rating 120 V Amperage Rating 0.23 - 0.93 A
Number of Lamps 1 - 4 Lamp Type T8 17 - 32 W Fluorescent
Power Factor 0.94 - 0.99 DLC N
Start Type Instant Ballast Efficiency Factor 0.79 - 1.57
Frequency Rating 60 Hz Total Harmonic Distortion 0.1
Thermal Protection Class P Temperature Rating 75 °C
Minimum Starting Temperature 0 °F Dimensions 9-1/2 in L x 1.3 in W x 1 in H
Standards cULus Listed, ICES-005 Application Commercial and Industrial use
UPC 069549611146

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok