Abbotsford
iwabhps100quadtapstd

STANDARD PRODUCTS 10038 100W Ballast High Intensity Discharge Quad Tap

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10038

Description

BALLASTS HID MAGNETIC HPS CORE & COIL / 100W / 120/208/240/347V / 170V / CWI

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Core and Coil, Magnetic
ANSI Code S54 Ballast Wattage 130 W
Voltage Rating 120/208/240/347 V Amperage Rating 0.4 - 0.55 A at 120 V, 0.23 - 0.30 A at 208 V, 0.2 - 0.26 A at 240 V, 0.13 - 0.18 A at 347 V
Lamp Type 100 W High Pressure Sodium Power Factor 0.90
Frequency Rating 60 Hz Thermal Protection Class H
Minimum Starting Temperature -40 °C Circuit Type CWI
Dimensions 3-15/16 in W x 3.80 in D x 2-13/16 in H Includes (1) Mounting Bracket with Thru Bolts, (2) Mounting Clip
Standards cRUus 1029A E244127 Certified Application Commercial & Industrial
UPC 069549100381

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok