Abbotsford
iwae21338347tdeflx

STANDARD PRODUCTS 31277 13-38W 277-347V Standard Products PL Series Ballast Compact Fluorescent Electrical

Price $73.61 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:31277

Description

STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.

Specifications

Brand Name Standard Products Sub Brand Flexconnect
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Voltage Rating 277 - 347 V Lamp Type 4-Pin 2D, 4-Pin 2-Tube, 4-Pin 3-Tube Compact Fluorescent
DLC N Dimensions 125 mm L x 64 mm W x 29 mm H
Application Commercial & Industrial UPC 069549312777

Packages

1 - UNIT - 1 2 - UNIT - 2 20 - UNIT - 20 1260 - SKID - 1260
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok