Abbotsford
iwae22642uvatdeflx

STANDARD PRODUCTS 31526 26/42W 120/277V Electrical Compact Fluorescent Ballast

Price $70.88 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:31526

Description

STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.

Specifications

Brand Name Standard Products Sub Brand Flexconnect
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Voltage Rating 120 - 277 V Lamp Type 4-Pin 2D, 4-Pin 2-Tube, 4-Pin 3-Tube, 4-Pin Long 2-Tube Compact Fluorescent
DLC N Dimensions 127 mm L x 77 mm W x 34 mm H
Application Commercial & Industrial UPC 069549315266

Packages

1 - UNIT - 1 20 - UNIT - 20 980 - UNIT - 980
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok