Abbotsford
iwaesb12216uvstd

STANDARD PRODUCTS 120/277V 1-2 Lamp 4-12 ft Standard Products Ballast Electrical Sign

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:61015

Description

STANDARD® offers a range of electronic and magnetic sign ballasts to cover a variety of sign lighting applications. Browse our brochure to learn more about our sign ballast product offerings

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Voltage Rating 120 - 277 V Lamp Type T12, U-Shaped T8 Fluorescent
DLC N Thermal Protection Class I
Dimensions 241.3 mm L x 60 mm W x 43.2 mm H Application Commercial & Industrial
UPC 069549610156

Packages

1 - UNIT - 1 544 - UNIT - 544
This website uses cookies to ensure you get the best experience on our website. Read more
Ok