Abbotsford
iwaesb34432uvstd

STANDARD PRODUCTS 61019 242/267W 120/277V T12 T8 Electronic Ballast

Price $273.84 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61019

Description

STANDARD offers a wide range of magnetic and electronic sign ballasts to cover almost all applications. These ballasts provide a high output, low power consumption, and low-temp starting capabilities, with high reliability. STANDARD’S electronic sign ballasts can run T12HO or T8HO lamps. These ballasts are lighter weight than magnetic ballasts making them easier to install, and they consume 25-40% less energy than magnetic sign ballasts.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Voltage Rating 120 - 277 V Lamp Type T12, U-Shaped T8 Fluorescent
DLC N Thermal Protection Class I
Dimensions 295.9 mm L x 80 mm W x 47 mm H Application Commercial & Industrial
UPC 069549610194

Packages

1 - UNIT - 1 320 - UNIT - 320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok