Abbotsford
iwaesb46848uvstd

STANDARD PRODUCTS 61017 4/6xT8/T12 365/410W 120/277V Standard Products Electronic Ballast

Price $295.74 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61017

Description

STANDARD® offers a range of electronic and magnetic sign ballasts to cover a variety of sign lighting applications. Browse our brochure to learn more about our sign ballast product offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Voltage Rating 120 - 277 V Lamp Type T12, U-Shaped T8 Fluorescent
DLC N Thermal Protection Class I
Dimensions 367 mm L x 89 mm W x 55.9 mm H Application Commercial & Industrial
UPC 069549610170

Packages

1 - UNIT - 1 224 - UNIT - 224
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok