Abbotsford
iwasp68rc

STANDARD PRODUCTS 56615 7-9W 120Vac Standard Magnetic Compact Fluorescent Lamp Ballast

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:56615

Description

BALLASTS FLO MAGNETIC CFL / 1 Lamp(s) PL T5 / PH / 9-11W / 120V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Fluorescent Ballast Type Magnetic, Conventional, Multiwatt
Ballast Wattage 9 W Voltage Rating 120 V
Lamp Type 2-Pin 1-Tube Compact Fluorescent Lamp, T5 Thermal Protection Class I
Dimmable No Dimensions 38.1 mm W x 30.48 mm H
Application For Commercial, Industrial UPC 069549566156

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok