Abbotsford
luth3dt832cu210

LUTRON H3DT832CU210 48 inch 32W 2-Lamp Hi-lume 3D Architectural Electronic Dimming Ballast

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:H3DT832CU210
Documents Documents

Description

Hi-lume 3D architectural electronic dimming ballasts are designed to meet the most demanding lighting requirements. By providing industry leading performance with a full-range of 100% to less than 1% fluorescent dimming, Hi-lume 3D ballasts enable you to provide the ideal visual environment for any application.

Specifications

Brand Name Lutron Sub Brand HI-Lume 3D
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 1 Voltage Rating 120 - 277 V
Amperage Rating 0.57@120 V/0.28@240V/0.24@277V Number of Lamps 2
Lamp Type 32 W U-Shaped T8 Fluorescent Power Factor >= 0.95
Start Type Programmed Frequency Rating 50/60 Hz
Total Harmonic Distortion Less than or equal to 10 % Thermal Protection Class P
Mounting Fixture Minimum Starting Temperature 10 degrees Celsius
Dimensions 457 mm L x 30 mm W x 25 mm H Standards UL, CSA, Class P thermal protected, ANSI, FCC
Application Lighting UPC 027557775335

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok