Abbotsford
phigopa4p32sc35m

PHILIPS LIGHTING GOPA4P32SC35M 32W 347V 0.31Amp Optanium Advance T8 Instant Start Electronic Fluorescent Ballast, Black

Price $43.01 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:197970

Description

The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications

Specifications

Brand Name Philips Lighting Sub Brand Optanium
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 0.88 Ballast Wattage 32 W
Voltage Rating 347 V Number of Lamps 4
Lamp Type F32T8 Fluorescent Start Type Instant
Frequency Rating 50/60 Hz Application For Fluorescent Lighting
UPC 781087073933

Packages

1 - UNIT - 1 2 - UNIT - 2 1260 - SKID - 1260
This website uses cookies to ensure you get the best experience on our website. Read more
Ok