Abbotsford
phig2s110tpc

PHILIPS LIGHTING 192179 85/110W 347V Philips Advance T12 High Output Fluorescent Magnetic Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:192179

Description

Philips Advance Mark III energy-saving magnetic ballasts for T8 and T12/HO High Output fluorescent lamps deliver 10% energy savings over corresponding standard magnetic units while maintaining equivalent full light output. Mark III is ideal for all magnetically-ballasted lighting systems where T8 and T12 High Output lamps are used. Also operates F40T10.

Specifications

Brand Name Philips Lighting Sub Brand Advance
Item Name Fluorescent Ballast Type Conventional, Multiwatt, Encapsulated
Ballast Factor .95 Voltage Rating 347 V
Number of Lamps 2 Lamp Type T12 Fluorescent
Start Type Rapid Start Thermal Protection Class I
Dimensions 298 mm L x 81 mm W x 67 mm H Application Fluorescent Lighting
UPC 781087001479

Packages

1 - UNIT - 1 6 - UNIT - (6) 216 - UNIT = 216
This website uses cookies to ensure you get the best experience on our website. Read more
Ok