Abbotsford
phihm2s20tpc

PHILIPS LIGHTING 398164 20W 120V Philips T8 Electromagnetic Fluorescent Ballast, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:398164

Description

Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table. A ballast subjected to higher than nominal voltages will typically operate at increased temperatures. This will result in reduced ballast life. Low voltage can cause premature lamp failures as well as unreliable lamp starting.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Magnetic, Encapsulated, Conventional, Multiwatt Ballast Factor 0.9
Ballast Wattage 20 W Voltage Rating 120 V
Number of Lamps 2 Lamp Type T12, T8
Start Type Preheat Frequency Rating 60 Hz
Conductor Size 18 AWG Total Harmonic Distortion 10
Thermal Protection Class I Housing Material Metal
Dimmable No Dimensions 60.325 mm W x 38.1 mm H
UPC 781087106921

Packages

1 - UNIT - 1 10 - UNIT - (10) 630 - UNIT = 630
This website uses cookies to ensure you get the best experience on our website. Read more
Ok