PHILIPS LIGHTING 503383 56-55W 120/277V Philips Advanced Optanium T8 Programmed Start Electronic Fluorescent Ballast, Black
Description
Philips Advance, electronic ballast, longueur : 9.50 IN, Height: 1.00 IN, Width: 1.30 IN, WEIGHT: 0.80 LB, 2 Lamp
Specifications
Brand Name | Philips Lighting | Sub Brand | OPTANIUM |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.88 | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | U-Shaped T8 Fluorescent |
Start Type | Programmed | Frequency Rating | 50/60 Hz |
Thermal Protection | CLASS P | Housing Material | Metal |
Dimmable | No | Dimensions | 241.3 mm L x 33.02 mm W x 25.4 mm H |
Application | Lighting Luminaire Component | UPC | 781087134740 |
Packages
1 - UNIT - 1 | 1620 - SKID - 1620 |