Abbotsford
phiiopa1p32lwn35i

PHILIPS LIGHTING 108209 32W 120-277V Philips Advance Optanium T8 Lamp Electronic Fluorescent Ballast, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:108209

Description

The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications

Specifications

Brand Name Philips Lighting Sub Brand Optanium
Type Electronic Ballast Factor 0.77
Voltage Rating 120 - 277 V Number of Lamps 1
Lamp Type T8 Fluorescent Start Type Instant
Frequency Rating 50/60 Hz Total Harmonic Distortion 10
Housing Material Steel UPC 781087086742

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok