PHILIPS LIGHTING 108217 32W 120-277V T8 Philips Advance Optanium F32T8 Instant Start Electronic Ballast, Black
Description
The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic, Impregnated |
Ballast Factor | 0.77 | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | 40 W U-Shaped T8 Fluorescent |
Start Type | INSTANT START | Frequency Rating | 50/60 Hz |
Total Harmonic Distortion | 10 | Thermal Protection | Class I |
Housing Material | Metal | Dimensions | 241 mm L x 33 mm W x 25 mm H |
UPC | 781087086803 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |