phiiopa2p32n35m

PHILIPS LIGHTING 107847 32W 120/277 Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp

In Stock
Price $17.75 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:107847

Description

Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 2 M

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic, Multiwatt Voltage Rating 120 - 277 V
Number of Lamps 2 Lamp Type 32 W U-Shaped T8 Fluorescent
UPC 781087086872

Packages

1 - UNIT = (1) 20 - UNIT - 20 30 - UNIT = 30 1620 - UNIT = 1620
This website uses cookies to ensure you get the best experience on our website. Read more
Ok