Abbotsford
phiicf2s18h1ldk

PHILIPS LIGHTING 176529 18W 120-277V Philips Advance SmartMate CFL Electronic Fluorescent Ballast, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:176529

Description

Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 18, K

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 120 - 277 V
Number of Lamps 2 Lamp Type 18 W 4-Pin 2D, 4-Pin 2-Tube, 2-Pin 2-Tube Compact Fluorescent
Thermal Protection Class I Dimensions 106.68 mm L x 60.96 mm W x 24.892 mm H
UPC 781087117767

Packages

12 - UNIT - (12) 1008 - SKID - 1008
This website uses cookies to ensure you get the best experience on our website. Read more
Ok