PHILIPS LIGHTING 117788 26W 120/230/277V Philips Advance 4-Pin SmartMate Programmed Start Fluorescent Ballast CFL Lamp
Description
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of fluorescent lamps. The Advance ICF-2S26-H1-LD electronic fluorescent ballast operates (2) 26 Watt CFL lamps at 120/277 input volts. Ideal for use in normal light areas, this programmed start ballast is typically used in offices, board rooms, and retail. Also operates CFM32W/GX24q, CFM42W/GX24q, CFQ26W/G24q and FT24W/2G11.
Specifications
Brand Name | Advance | Sub Brand | SmartMate |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 1 | Ballast Wattage | 51 W |
Voltage Rating | 120 - 277 V | Amperage Rating | 0.19 - 0.43 A |
Number of Lamps | 2 | Lamp Type | CFQ26W/G24Q 26 W Fluorescent |
Power Factor | 0.98 | Start Type | Programmed |
Frequency Rating | 50/60 Hz | Conductor Size | 18 AWG |
Total Harmonic Distortion | 0.1 | Temperature Rating | 75 °C |
Minimum Starting Temperature | 0 °F | Ignition Time | 1.5 sec |
Housing Material | Metal/Plastic | Circuit Type | HPF |
Dimensions | 4.98 in L x 2.4 in W x 0.98 in H | Standards | UL Listed, CSA, CEC, NOM Certified, RoHS Compliant |
Application | For Fixture Manufacturers, Retrofitters and MRO Replacement | UPC | 781087117781 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |