PHILIPS LIGHTING 503144 120-277V Philips Advance T12 Slimline Lamps Centium Instant Start Fluorescent Ballasts, Black
Description
Reliable and energy-efficient, Philips Advance’s line of Centium high frequency electronic ballasts for 8' T12 Slimline fluorescent lamps are a great replacement option when compared to magentic ballasts. Lightweight with the same mounting configurations makes this an quick and easy retrofit solution
Specifications
Brand Name | Philips Lighting | Sub Brand | Centium |
Item Name | Fluorescent Ballast | Type | Electronic, Fixed Output, Small Can |
Voltage Rating | 120 - 277 V | Number of Lamps | 2 |
Lamp Type | 57 - 75 W T12 Fluorescent | Start Type | Instant |
Frequency Rating | 50/60 Hz | Dimmable | No |
Dimensions | 241 mm L x 33 mm W x 25 mm H | UPC | 781087135563 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |