PHILIPS LIGHTING 498394 120-277V Advance Centium F54 T5 High Output Electronic Fluorescent Ballast
Description
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Specifications
Brand Name | Signify | Sub Brand | Centium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Wattage | 49 W | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | T5 HO |
Start Type | Programmed | Frequency Rating | 50/60 Hz |
Housing Material | Metal | Dimmable | No |
Dimensions | 241.3 mm L x 33.02 mm W x 25.4 mm H | UPC | 781087124864 |
Packages
1 - UNIT - 1 |