Abbotsford
phiicn2s110sc35i

PHILIPS LIGHTING 199786 110W 120/277V Philips Advance Rapid Start Fluorescent Ballast T12/HO Lamp

Price $134.59 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:199786

Description

The right fit for your high-output applications. IntelliVolt versions now available, 1/2-lamp operation of 8’ 95/110W T12 slimline lamps;Improved efficiency over magnetic counterparts;Lighter weight with the same mounting and wiring configuration No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications. IntelliVolt (120-277V) input voltage range;1 or 2 Lamp operation Retail, commercial, institutional and industrial applications including; schools, offices, specialty & department stores, warehouses and manufacturing

Specifications

Brand Name Philips Lighting Sub Brand Centium
Item Name Fluorescent Ballast with Pull Relief Type Electronic, Multiwatt, Encapsulated
Ballast Factor 0.9 Voltage Rating 120 - 277 V
Number of Lamps 2 Lamp Type T12 Fluorescent
Start Type RAPID START Frequency Rating 50/60 Hz
Total Harmonic Distortion 10 Thermal Protection Class I
Housing Material Metal Dimensions 241 mm L x 43 mm W x 30 mm H
UPC 781087085288

Packages

1 - UNIT - 1 2 - UNIT - 2 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok