PHILIPS LIGHTING 109140 32W 120/277V Philips Advance Centium Instant Start Electronic Fluorescent Ballast T8 Lamp
Description
Ballast, Lamp Type: T8, Ballast Type: Centium Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 4 M
Specifications
Brand Name | Signify | Sub Brand | Centium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Wattage | 32 W | Voltage Rating | 120 - 277 V |
Number of Lamps | 4 | Lamp Type | T8 RS |
Start Type | Instant | Frequency Rating | 50/60 Hz |
Thermal Protection | Class I | Dimensions | 2241 mm L x 33 mm W x 25 mm H |
Standards | Protection Class I | UPC | 781087091524 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 | 1620 - UNIT = 1620 |