phiicn4p32n35i

PHILIPS LIGHTING 109132 32W 120/277V T8 Philips Advance Electronic Ballast, Black

In Stock
Price $21.33 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:109132

Description

Ballast shall be physically interchangeable with standard electromagnetic or standard electronic ballasts, where applicable. Ballast shall be provided with integral leads color-coded per ANSI C82.11.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast with Pull Relief
Type Electronic, Multiwatt, Encapsulated Voltage Rating 220 V
Number of Lamps 4 Lamp Type 32 W U-Shaped T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 33 mm W x 25 mm H
UPC 781087091517

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok