Abbotsford
phiisb104014ei

PHILIPS LIGHTING 503755 120-277V Philips Advance SignPRO Electronic Sign Ballast, White

Price $464.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:503755

Description

Electronic Sign Ballast, 1-4 lamps, 10-40 feet lamp length, T12HO, T8HO, IntelliVolt

Specifications

Brand Name Advance Sub Brand SignPRO
Item Name Fluorescent Ballast Type Electronic
Voltage Rating 120 - 277 V Number of Lamps 1 - 4
Lamp Type T8/HO and T12/HO 10 - 40 ft Fluorescent Start Type Instant
Frequency Rating 50/60 Hz Total Harmonic Distortion 10%
Minimum Starting Temperature -20 °F Dimensions 9.64 in L x 1.69 in W x 1.13 in H
Standards Energy-Efficient, DOE Nov. 14, 2014 Compliant Application For Indoor and Outdoor Electronic Signs
UPC 781087135808

Packages

1 - UNIT - 1 126 - SKID - 126
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok