Abbotsford
philc49c

PHILIPS LIGHTING LC49CTPM 9W 120V Philips Advance Magentic Fluorescent Ballast, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:LC49CTPM

Description

The Advance LC-49-CI magnetic fluorescent ballast operates (1) F8T5 lamp at 120 input volts. Ideal for use in normal light areas, this preheat start ballast is typically used in offices, board rooms, and retail.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Magnetic, Multiwatt Voltage Rating 120 V
Number of Lamps 1 Lamp Type 9 W T5 Fluorescent
Power Factor 0.56 Thermal Protection Class I
Housing Material Metal Dimensions 78 mm L x 46 mm H
UPC 781087003527

Packages

1 - UNIT - 1 50 - UNIT - (50) 2800 - UNIT = 2800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok