philc13tp

PHILIPS LIGHTING LC13TPI 13W 120V 0.27Amp 2-Pin Philips Advance Standard Compact Magnetic Ballast, White

In Stock
Price $25.65 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:503151

Description

Ballast, Fluorescent Compact, Electronic, Input Voltage: 120 VAC, Input Amps: 0.27 Amp, Minimum Starting Temperature: 32 Degree F, Number of Lamps: 1, Lamp Wattage: 13, Total Harmonic Distortion: <lt/>15 Percent

Specifications

Brand Name Philips Lighting Type Magnetic Fluorescent
Ballast Factor 0.93 Voltage Rating 120 V
Number of Lamps 1 Lamp Type CFL
Start Type PREHEAT Frequency Rating 60 Hz
Total Harmonic Distortion 15 Housing Material Metal
UPC 781087048184

Packages

12 - Unit - (12) 1008 - UNIT = 1008
This website uses cookies to ensure you get the best experience on our website. Read more
Ok