Abbotsford
phirl2sp20tpm

PHILIPS LIGHTING 192260 120V Philips Advance Standard Magnetic Ballast, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:192260

Description

Ballast, Lamp Type: T12, Number of Lamps: 2, Ballast Type: Magnetic Fluorescent, Voltage: 120, Wattage: 20

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Magnetic Ballast Factor 0.61
Ballast Wattage 20 W Voltage Rating 120 V
Amperage Rating 0.49 A Number of Lamps 2
Lamp Type F20T12 Fluorescent Power Factor 0.61
Start Type Preheat, Rapid Frequency Rating 60 Hz
Conductor Size 18 AWG Total Harmonic Distortion 10%
Ignition Time 1 sec Housing Material Metal
Dimensions 6-1/2 in L x 2.38 in W x 1-1/2 in H Standards FCC Non-Consumer, CSA Certified, UL Listed, RoHS Compliant
Application For Outdoor Use UPC 781087106327

Packages

1 - UNIT - 1 20 - UNIT - (20) 880 - UNIT = 880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok