Abbotsford
phi71a8107001db

PHILIPS LIGHTING 132118 150W 120V High Pressure Sodium Ballast, Black

Price $176.91 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:132118

Description

Ballast, High Pressure Sodium, ENCLosed, Input Voltage: 120 VAC, Input Amps: 4.5/2.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150, KIT

Specifications

Brand Name Philips Lighting Item Name HID Ballast Kit
Type Magnetic HID Ballast Factor 1
ANSI Code S55 Voltage Rating 120 V
Number of Lamps 1 Lamp Type 150 W S55 High Pressure Sodium
Start Type PULSE Frequency Rating 60 Hz
Thermal Protection CLASS P Dimmable No
Application Lighting Luminaire Component UPC 781087026311

Packages

1 - UNIT - 1 152 - SKID - 152
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok