appkpb150latt

EGS KPB150L-** 150W 347V Appleton® High Pressure Sodium Tri-Tap mmiii Class i Division 2 Globe Fixture Body, Aluminum

Availablefor Backorder
Price $1,458.82 / EA Eco fees: $0.15
Qty EA
Manufacturer:EGS
Manufacturer #:kpb150l-**

Description

MERCMASTER™ III High pressure sodium ballast body for globe. 120/277/347 V rated. Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. Cast copper free aluminium body.

Specifications

Brand Name Appleton Item Name Ballast Body
Voltage Rating 347 V Lamp Type 150 W High Pressure Sodium
Housing Material Aluminum For Use With Mercmaster™ III HID 50-250 W PRE-PAK Luminaries
Application For Globe

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok