appkpb250htt

EGS KPB250H-** 347V 250W Appleton Mercmaster™ III 400 Ballast Body

Availablefor Backorder
Price $1,872.87 / EA Eco fees: $0.15
Qty EA
Manufacturer:EGS
Manufacturer #:kpb250h-**

Description

Mercmaster™ III HID luminaire ballast bodies for glass globe/refractor with high pressure sodium having high power factor.

Specifications

Brand Name Appleton Item Name Ballast Body
Voltage Rating 120 - 347 V Lamp Type 250 W Metal Halide
Power Factor 0.9 Start Type Pulse
Housing Material Cast Copperfree Aluminum For Use With Mercmaster™ III HID 50-250 W PRE-PAK Luminaries
Standards CSA Certified Application For Glass Globe

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok