Abbotsford
appkpb400htt

EGS KPB400H-** 400W Appleton Mercmaster™ III 400 Ballast Body

Price $3,071.23 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPB400HTT

Description

Ballast Body made of copper-free cast aluminium for use with Mercmasterâ„¢ III 400 metal halide.

Specifications

Brand Name Appleton Item Name Ballast Body
Ballast Wattage 400 W Voltage Rating 120/277/347 V
Lamp Type Metal Halide Start Type Pulse
Frequency Rating 60 Hz Housing Material Aluminum
For Use With Mercmaster™ III 400 Luminaire Standards CSA Certified
UPC 781381519793

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok