Abbotsford
appkpb400ltt

EGS KPB400L** 400W Appleton Mercmaster™ III 400 Ballast Body

Price $3,654.85 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPB400L**

Description

MERCMASTERâ„¢ III 400 High pressure sodium ballast body for use in hazardous and wet locations. Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. 120/277/347 V rated. Cast copper free aluminium ballast body.

Specifications

Brand Name Appleton Item Name Ballast Body
Voltage Rating 347 V Lamp Type 400 W High Pressure Sodium
Power Factor 0.9 Housing Material Cast Copperfree Aluminum
For Use With Mercmaster™ III 400 Luminaries Standards CSA Certified
UPC 781381519830

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok