Abbotsford
appkpbr175h120

EGS KPBR175HADTE Appleton® Mercmaster™ III Ballast Body for Globe/Refractor

Price $2,049.71 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPBR175HADTE

Description

Mercmasterâ„¢ III HID luminaire ballast bodies made of copperfree cast aluminium, epoxy powder coat finish for high pressure sodium and pulse start metal halide.

Specifications

Brand Name Appleton Item Name Ballast Body
Voltage Rating 347 V Lamp Type 175 W Metal Halide
Power Factor 0.9 Start Type Pulse
Thermal Protection Class I Housing Material Cast Copperfree Aluminum
For Use With Mercmaster™ III HID 50-250 W Luminaries Application For Globe/Refractor
UPC 781381525572

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok