HUBBELL MBL151 150W 120V Killark® High Pressure Sodium Ballast Tank
Description
Ballast tank - corrosion resistant copper-free aluminum alloy. Baked powder epoxy/polyester finish, electrostatically applied for complete, uniform corrosion protection. All external hardware - stainless steel. Normally shipped as components for quick del
Specifications
Brand Name | Hubbell | Sub Brand | Killark |
Type | Aluminum High Pressure Sodium Fixture | Voltage Rating | 120 VAC |
Amperage Rating | 1.5/2.2 A | Number of Lamps | 0 |
Lamp Type | Medium Base | Power Factor | 0.9 |
Frequency Rating | 60 Hz | Environmental Conditions | Hazardous and wet locations |
Standards | UL, CSA | Application | CERTILITE MB fixtures are designed for installations where moisture, dirt, dust, corrosion, and vibration may be present or NEMA 3 and 4X areas where wind, water, snow, or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC. Typical applications include manufacturing plants, and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages, and storage facilities. |
UPC | 783936993959 |
Packages
1 - UNIT - 1 |