Abbotsford
holck400mhvta

ACUITY BRANDS CK400MHVTA 400W 347V Acuity Metal Halide Ballast Kit

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:CK400MHVTA

Description

Intended Use: Replacement Ballast, Capacitor and Starter. Features: Available for a wide range of Holophane products. Ballast - Holophane designed and manufactured, high power factor (over 90%), 1.0 ballast factor, copper wound ballast. 100% tested to provide full lamp output, while consuming less energy. Solid state starters are potted. Replacement capacitors are round or oval. Installation - Brackets, hardware and instructions included to simplify installation. Listings: Meets ANSI C82 Ballast standards. UL - 1029 listed.

Specifications

Brand Name Holophane Item Name HID Ballast Kit
Type Replacement Ballast Factor 1
Ballast Wattage 400 W Voltage Rating 347 V
Lamp Type Metal Halide Includes Brackets, Hardware and Instructions
Standards ANSI C82, UL 1029

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok