Abbotsford
holck250hpvta

ACUITY BRANDS CK250HPVTA 250W 120/277V 175W 120V Replacement Ballast Kit

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:CK250HPVTA

Specifications

Brand Name Holophane Item Name HID Ballast Kit
Type Replacement Ballast Wattage 250 W
Voltage Rating 120 - 277 VAC Lamp Type High Pressure Sodium

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok