iwabmh0175tritapccwahk

STANDARD PRODUCTS 62933 175W Standard Magnetic Metal Halide Ballast

Availablefor Backorder
Price $74.05 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:62933

Description

BALLASTS HID MAGNETIC

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic, Tritap
ANSI Code M57 Voltage Rating 120 - 347 V
Lamp Type 175 W Metal Halide Thermal Protection Class H
Circuit Type CWA Dimensions 71.882 mm L x 109.982 mm W x 88.9 mm H
Application Commercial, Industrial UPC 069549629332

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok