Abbotsford
iwabmh175w

STANDARD PRODUCTS 10060 STANDARD Magnetic Metal Halide Ballast

Price $282.72 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10060

Description

This Standard® brand Magnetic HID Sodium High Pressure Ballast is 347/480/600 V, 175 W and is designed for CWI circuits.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic, Core and Coil
ANSI Code M57 Ballast Wattage 175 W
Voltage Rating 347/480/600 V Amperage Rating 0.3/0.22/0.17 A
Lamp Type 175 W Metal Halide Power Factor 0.90
DLC N Frequency Rating 60 Hz
Thermal Protection Class H Minimum Starting Temperature -30 °C
Circuit Type CWI Dimensions 2-1/16 in W x 4.20 in D x 1-3/16 in H
Includes (1) Mounting Bracket with Thru Bolts, (1) Mounting Clip Standards cRUus Certified, 1029D E244127
Application For Commercial and Industrial use UPC 069549100602

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok