Abbotsford
iwabmh400w

STANDARD PRODUCTS 10064 STANDARD Magnetic Metal Halide Ballast

Price $298.53 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10064

Description

Ballast. Magnetic metal halide type. Core and coil style. CWI circuit type. 60 Hz. 10% line voltage regulation. 10% line watt regulation.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic HID
Voltage Rating 347 - 600 V Lamp Type 400 W Metal Halide
DLC N Dimensions 120.65 mm L x 121.92 mm W x 107.95 mm H
Application Commercial & Industrial UPC 069549100640

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok