iwabhps0050120crkstd

STANDARD PRODUCTS 10020 50W 120V 60Hz Standard Products High Intensity Discharge High Pressure Sodium Ballast

Availablefor Backorder
Price $42.46 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:10020

Description

BALLASTS HID MAGNETIC HPS CORE & COIL / 50W / 120V / 120V / R-HPF R-NPF

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic HID
Voltage Rating 120 V Lamp Type 50 W High Pressure Sodium
Dimensions 66.675 mm L x 57.15 mm W x 45.974 mm H Includes Ignitor
Application Commercial & Industrial UPC 069549100206

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok