Abbotsford
iwabhps0070120crkstd

STANDARD PRODUCTS 10021 70W 120V 60Hz Standard Products High Intensity Discharge High Pressure Sodium Ballast

Price $56.08 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10021

Description

This high-pressure magnetic sodium ballast from Standard® is a core and coil style, 120 V and designed for R-NPF circuits (HPF with capacitor).

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic HID
Voltage Rating 120 V Lamp Type 70 W High Pressure Sodium
DLC N Dimensions 66.675 mm L x 57.15 mm W x 57.15 mm H
Includes Ignitor Application Commercial & Industrial
UPC 069549100213

Packages

1 - UNIT - 1 8 - UNIT - 8 384 - UNIT - 384
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok