iwabhps0100120crkstd

STANDARD PRODUCTS 10022 100W 120V 60Hz Standard Products High Intensity Discharge High Pressure Sodium Ballast

In Stock
Price $51.38 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:10022

Description

BALLASTS HID MAGNETIC HPS CORE & COIL / 100W / 120V / 120V / R-HPF R-NPF

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic HID
Voltage Rating 120 V Lamp Type 100 W High Pressure Sodium
Dimensions 66.675 mm L x 57.15 mm W x 69.088 mm H Includes Ignitor
Application Commercial & Industrial UPC 069549100220

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok